Screwdriver, Slotted, 1/4x4", Round

WESTWARD| Zoro #: G0725216| Mfr #: 2MXE4

$6.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Cushion Grip
Tip Size: 1/4"
Handle Material: Acetate with Rubber Grip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0725216 Mfr #: 2MXE4
Handle Design: Cushion GripTip Size: 1/4"
Handle Material: Acetate with Rubber GripFeatures: Soft Grip
Tip Style Group: SlottedOverall Length: 8-5/8"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: Chrome with Black Oxide TipShank Shape: Round
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): Taiwan

Product Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 8-5/8 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews