Screwdriver, Slotted, 1/4x4 In, Round

WESTWARD| Zoro #: G2455013| Mfr #: 5MW73

$6.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone Slotted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455013 Mfr #: 5MW73
Standards: ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Keystone SlottedShank Material: steel
Handle Design: ErgonomicShank Shape: Round
Features: Multicomponent HandleItem: Screwdriver
Handle Material: MulticomponentShank Length: 4"
Tip Style Group: SlottedOverall Length: 8-1/2"
Tip Size: 1/4"Finish: Chrome
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/2 In., Features Multicomponent Handle, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews