Screwdriver, Slotted, 1/4x6 In, Round

WESTWARD| Zoro #: G0334966| Mfr #: 2MXE5

$9.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Cushion Grip
Features: Soft Grip
Finish: Chrome with Black Oxide Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334966 Mfr #: 2MXE5
Handle Design: Cushion GripFeatures: Soft Grip
Finish: Chrome with Black Oxide TipTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 10-1/4"Shank Material: steel
Shank Shape: RoundTip Style: Keystone Slotted
Standards: ANSIHandle Material: Acetate with Rubber Grip
Tip Style Group: SlottedTip Size: 1/4"
Shank Length: 6"Item: Screwdriver
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 10-1/4 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews