Screwdriver, Slotted, 1/8x3 In, Round

WESTWARD| Zoro #: G1519883| Mfr #: 1CLP9

$2.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Pocket Clip
Tip Size: 1/8"
Handle Material: Acetate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519883 Mfr #: 1CLP9
Handle Design: Ergonomic with Pocket ClipTip Size: 1/8"
Handle Material: AcetateTip Style Group: Slotted
Overall Length: 5-1/2"Tip Style: Keystone Slotted
Shank Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: ASME B18.3 - 1998Finish: Chrome
Shank Shape: RoundItem: Screwdriver
Shank Length: 3"Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/8 In., Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Pocket Clip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-1/2 In., Standards ASME B18.3 - 1998

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews