WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Screwdriver, Slotted, 1/8x4", Round

WESTWARD| Zoro #: G0567533| Mfr #: 1CLH2

$6.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Ergonomic
Features: Soft Grip
Finish: Chrome
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0567533 Mfr #: 1CLH2
Handle Design: ErgonomicFeatures: Soft Grip
Finish: ChromeTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 6-3/4"Shank Material: steel
Shank Shape: RoundTip Style: Keystone Slotted
Standards: ANSIHandle Material: Thermoplastic Vulcanizate
Tip Style Group: SlottedTip Size: 1/8"
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): Taiwan

Product Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/8 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 6-3/4 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews