Screwdriver, Slotted, 3/16x6 In, Round

WESTWARD| Zoro #: G1713494| Mfr #: 1CLH5

$5.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic
Tip Size: 3/16"
Handle Material: Thermoplastic Vulcanizate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713494 Mfr #: 1CLH5
Handle Design: ErgonomicTip Size: 3/16"
Handle Material: Thermoplastic VulcanizateFeatures: Soft Grip
Tip Style Group: SlottedOverall Length: 10"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: ChromeShank Shape: Round
Shank Length: 6"Item: Screwdriver
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/16 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 10 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews