Screwdriver, Slotted, 5/16x12 In, Hex

WESTWARD| Zoro #: G1474541| Mfr #: 1CLJ6

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic
Tip Size: 5/16"
Handle Material: Thermoplastic Vulcanizate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474541 Mfr #: 1CLJ6
Handle Design: ErgonomicTip Size: 5/16"
Handle Material: Thermoplastic VulcanizateFeatures: Soft Grip
Tip Style Group: SlottedOverall Length: 17"
Tip Style: Keystone SlottedShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: ChromeShank Shape: Hex
Shank Length: 12"Item: Screwdriver
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 12 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Hex Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 17 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews