Screwdriver, Slotted, 5/16x6 In, Hex

WESTWARD| Zoro #: G1172254| Mfr #: 1CLJ4

$6.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Overall Length: 11"
Tip Style: Keystone Slotted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172254 Mfr #: 1CLJ4
Standards: ANSIOverall Length: 11"
Tip Style: Keystone SlottedShank Length: 6"
Tip Style Group: SlottedTip Size: 5/16"
Shank Shape: HexHandle Design: Ergonomic
Features: Soft GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeShank Material: steel
Handle Material: Thermoplastic VulcanizateCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Thermoplastic Vulcanizate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 5/16 In., Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Hex Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 11 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews