Screwdriver, Square, #1x4 In, Round

WESTWARD| Zoro #: G0906114| Mfr #: 5MW80

$8.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Robertson Square Recess
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906114 Mfr #: 5MW80
Standards: ANSITether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: Robertson Square RecessShank Material: steel
Handle Design: ErgonomicShank Shape: Round
Features: Multicomponent HandleItem: Screwdriver
Handle Material: MulticomponentShank Length: 4"
Tip Style Group: SquareOverall Length: 8-1/2"
Tip Size: #1Finish: Chrome
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Multicomponent, Tip Style Group Square, Tip Style Robertson Square Recess, Tip Size #1, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/2 In., Features Multicomponent Handle, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews