Screwdriver, Square, #2x4 In, Round

WESTWARD| Zoro #: G0402665| Mfr #: 1CLJ8

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Tip Size: #2
Handle Material: Acetate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402665 Mfr #: 1CLJ8
Handle Design: FlutedTip Size: #2
Handle Material: AcetateFeatures: Soft Grip
Tip Style Group: SquareOverall Length: 8-1/2"
Tip Style: Robertson Square RecessShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: ChromeShank Shape: Round
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate, Tip Style Group Square, Tip Style Robertson Square Recess, Tip Size #2, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/2 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews