Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Screwdriver, Torx(R), T15x3 In, Round

WESTWARD| Zoro #: G2294756| Mfr #: 1CLR2

$2.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME B18.3 - 1998
Overall Length: 5-1/2"
Tip Style: Torx(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294756 Mfr #: 1CLR2
Standards: ASME B18.3 - 1998Overall Length: 5-1/2"
Tip Style: Torx(R)Shank Length: 3"
Tip Size: T15Shank Shape: Round
Handle Design: Ergonomic with Pocket ClipTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeShank Material: steel
Handle Material: AcetateCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T15, Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Pocket Clip, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 5-1/2 In., Standards ASME B18.3 - 1998

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews