Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Screwdriver, Torx(R), T15x4 In, Round

WESTWARD| Zoro #: G0956916| Mfr #: 1CLK2

$6.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Overall Length: 8"
Tip Style: Torx(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956916 Mfr #: 1CLK2
Standards: ANSIOverall Length: 8"
Tip Style: Torx(R)Shank Length: 4"
Tip Size: T15Shank Shape: Round
Handle Design: FlutedFeatures: Soft Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Shank Material: steelHandle Material: Acetate
Country of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T15, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews