Screwdriver, Torx(R), T20x4 In, Round

WESTWARD| Zoro #: G1336431| Mfr #: 1CLK4

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Features: Soft Grip
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336431 Mfr #: 1CLK4
Handle Design: FlutedFeatures: Soft Grip
Finish: ChromeTip Size: T20
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8"
Shank Material: steelShank Shape: Round
Tip Style: Torx(R)Standards: ANSI
Handle Material: AcetateShank Length: 4"
Item: ScrewdriverCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T20, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews