LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Screwdriver, Torx(R), T25x4 In, Round

WESTWARD| Zoro #: G0397783| Mfr #: 1CLK5

$7.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Features: Soft Grip
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397783 Mfr #: 1CLK5
Handle Design: FlutedFeatures: Soft Grip
Finish: ChromeTip Size: T25
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 8-1/2"
Shank Material: steelShank Shape: Round
Tip Style: Torx(R)Standards: ANSI
Handle Material: AcetateShank Length: 4"
Item: ScrewdriverCountry of Origin (subject to change): Taiwan

Description

Screwdriver, Handle Material Acetate, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T25, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 8-1/2 In., Features Soft Grip, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews