Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Scrwdrvr Set, Slot/Phllps/Torx(R)/Hex, 4Pc

WESTWARD| Zoro #: G0369582| Mfr #: 1CLP8

$8.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Shape: Round
Standards: ANSI
Handle Design: Ergonomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369582 Mfr #: 1CLP8
Shank Shape: RoundStandards: ANSI
Handle Design: ErgonomicTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeShank Material: steel
Number of Pieces: 4Includes: Keystone Slotted 1/8 x 3", Phillips #0 x 3", Torx(R) T15 x 3", Ball Hex 1/8 x 3"
Tip Style Group: Hex/Phillips/Slotted/Torx(R)Handle Material: Acetate
Country of Origin (subject to change): Taiwan

Description

Pocket Screwdriver Set, Number of Pieces 4, Handle Material Acetate, Tip Style Group Hex/Phillips/Slotted/Torx(R), Includes Keystone Slotted 1/8 x 3 In., Phillips #0 x 3 In., Torx(R) T15 x 3 In., Ball Hex 1/8 x 3 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Round, Shank Material Steel, Chrome Finish, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews