KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scrwdrvr Set, Slot/Phllps/Torx(R)/Sq, 29Pc

WESTWARD| Zoro #: G1374213| Mfr #: 1CLG1

$88.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 29
Item: Screwdriver Set
Handle Design: Ergonomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374213 Mfr #: 1CLG1
Number of Pieces: 29Item: Screwdriver Set
Handle Design: ErgonomicFinish: Chrome
Shank Material: steelHandle Material: Acetate
Shank Shape: Hex, RoundStandards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdriver Sets, Screwdriver Set, Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R), Tip Style Group Phillips, Slotted, Square, Torx(R), Tip Size 1/8 In., 3/16 In., 1/4 In., 5/16 In., #0, #1, #2, #3, T10, T15, T20, T25, Handle Material Acetate, 3 In. to 12 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews