PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Seal-Coated Wood Bow Rake, 3 In.Tines

WESTWARD| Zoro #: G0241954| Mfr #: 1WG36

$31.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 60"Tine Material: SteelItem: Bow Rake
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241954 Mfr #: 1WG36
Handle Length: 60"Tine Material: Steel
Item: Bow RakeNumber of Tines: 16
Length of Tines: 3"Overall Width of Tines: 16-1/2"
Handle Type: StraightHandle Material: Seal-Coated Wood
Country of Origin (subject to change): Mexico

Description

Bow Rake, Tine Material Steel, Length of Tines 3 In., Overall Width of Tines 16-1/2 In., Number of Tines 16, Handle Material Seal-Coated Wood, Handle Length 60 In., Handle Type Straight

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews