Semi-Flex Disc, 7in, 24, ExtraCoarse

WESTWARD| Zoro #: G1918235| Mfr #: 6NZ13

$6.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1918235 Mfr #: 6NZ13
Backing Weight: vSeries: Not Rated
Mounting Hole Size: 7/8"Abrasive Type: Coated
Backing Material: FiberglassAbrasive Material: Silicon Carbide
Item: Semi-Flex Abrasive DiscGrade: Extra Coarse
Grit: 24Max. RPM: 8600
Disc Dia.: 7"Country of Origin (subject to change): India

Product Description

Semi-Flex Abrasive Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Silicon Carbide, Grit 24, Grade Extra Coarse, Backing Material Fiberglass, Backing Weight v, Max. RPM 8600, Series Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.