HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Serrated Utility Blade, 3-7/64 W, PK25

WESTWARD| Zoro #: G2289104| Mfr #: 2ZRP2

$14.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2-9/32"
Thickness: 0.024"
Primary Cutting Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289104 Mfr #: 2ZRP2
Length: 2-9/32"Thickness: 0.024"
Primary Cutting Application: General PurposeBlade Dispenser Included: Yes
Material: carbon steelNumber of Cutting Edges: 1
Number of Blades Included: 25Number of Blade Points: 2
Width: 3/4"Mount Type: (2) Holding Notches
Blade Edge: SerratedItem: Utility Blade
Fits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010Blade Point Type: Sharp
Country of Origin (subject to change): China

Description

Utility Knife Blade, Serrated, Blade Type Standard 2-Point, Number of Segments 1, Length 6 3/4 In, Width 3 7/64 In, Thickness 0.025 In, Carbon Steel, Mount Type One Holding Knotch, Fits Utility Knives Stock No G3113257, **1UK24**, **1UK33**, **2TJ71**, **2TJ72**, G1944101, **3CA88**, **3MK81**, **3PY48**, G2342426, G2851992, G1614051, **4CL03**, G1738186, G1504745, G0538422, G0805061, G1296486, G3028295, G0908862, **5R682**, 5TG43, **10621**, Package Quantity 25

Reviews