Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Service Jack, HD, Quick Lift, 2 tons, 20 in.
  • Zoro #: G0275908
  • Mfr #: 34NK71
$345.74
  • Lifting Height Max.: 20"
  • Standards: ANSI, ASME and PALD 2009
  • Lifting Height Min.: 4-3/8"
See full product details
This item ships free.

Westward #34NK71 Specifications

  • Zoro #: G0275908
  • Mfr #: 34NK71
Lifting Height Max.: 20" Standards: ANSI, ASME and PALD 2009
Lifting Height Min.: 4-3/8" Features: Min. Height 4-3/8"
Operation Type: Manual Base Length: 26-3/8"
Chassis Length: 28-7/8" Base Width: 14-1/8"
Application: Heavy-Duty Item: Service Jack
Handle Length: 50" Lifting Capacity: 2 tons
Power Raise: 15-5/8" Handle Material: Steel
Material: Steel Number of Casters: 2
Type: Heavy-Duty Service Jack Length: 29-1/2" (Chassis), 49-1/8" (Handle)
For Use With: Automotive, Low Clearance Bus, Farm, Industrial and Construction Vehicles Base: 26-3/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Service Jack, Application Heavy-Duty, Material Steel, Lifting Capacity 2 tons, Lifting Height Min. 4-3/8 In., Lifting Height Max. 20 In., Power Raise 15-5/8 In., Chassis Length 29-1/2 In., Operation Type Manual, Base Length 26-3/8 In., Base Width 14-1/8 In., Handle Length 49-1/8 In., Handle Material Steel, Number of Casters 2, Standards ANSI, ASME and PALD 2009, Features Quick Lifting Function

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #34NK71