Service Tool Kit, Ball Joint

WESTWARD| Zoro #: G0256733| Mfr #: 1MZN8

$168.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256733 Mfr #: 1MZN8
Material: Carbon SteelIncludes: C-Frame Press - No. 1MZN7, Receiver Tubes, 3" O.D. x 2-3/4" I.D., 2-1/2" O.D. x 2-1/4" I.D., 2" O.D. x 1-3/4" I.D., Installing Adapter, and Removing Adapter
Application: Removes And Replaces Ball JointsType: Ball Joint, U Joint And Anchor Pin
Size: -Length (In.): -
Item: Service Tool KitCountry of Origin (subject to change): Taiwan

Product Description

Service Tool Kit, Ball Joint, U Joint And Anchor Pin, Material Carbon Steel, Removes And Replaces Ball Joints, For Use With Ratchet Or Spanner, Includes C-Frame Press - G1171755, Receiver Tubes, 3 In OD x 2 3/4 In ID, 2 1/2 In OD x 2 1/4 In ID, 2 In OD x 1 3/4 In ID, Installing Adapter And Removing Adapter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.