Set, Drill And Tap, TiN, 18pcs

WESTWARD| Zoro #: G1902844| Mfr #: 5PXJ3

$203.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Sizes: #36, #29, #25, #21, #7, F, 5/16", U, 27/64"Tap Sizes:Number of Pieces: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902844 Mfr #: 5PXJ3
Drill Sizes: #36, #29, #25, #21, #7, F, 5/16", U, 27/64"Tap Sizes:
Number of Pieces: 18Material: High Speed Steel
Finish: TinItem:
Tap Style: 2303/2305Includes: Metal Index Case
Country of Origin (subject to change): China

Description

Drill and Tap Set, High Speed Steel, Number of Pieces 18, Tap Style 2303/2305, Tap Sizes 6-32, 8-32, 10-24, 10-32, 1/4 In.-20, 5/16 In.-18, 3/8 In.-16, 7/16 In.-14, 1/2 In.-13, TiN Coated Finish, Drill Sizes #36, #29, #25, #21, #7, F, 5/16 In., U, 27/64 In., Includes Metal Index Case

Reviews