KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silver/Deming Drill, 1 3/16, HSS, 118 Deg

WESTWARD| Zoro #: G1169375| Mfr #: 2UFX9

$43.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Point Type: Conventional Point
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169375 Mfr #: 2UFX9
Overall Length: 6"Point Type: Conventional Point
Shank Dia.: 1/2"List Number: Non-Listed
Drill Bit Material: High Speed SteelGrade: General Purpose
Shank Type: RoundDrill Bit Finish: Black Oxide
Item: Reduced Shank Drill BitDecimal Equivalent: 1.1875
Application: For Alloy And Carbon Steel, Cast Iron And WoodDrill Bit Point Angle: 118 Degrees
Flute Length: 3-1/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 1-3/16"
Country of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-3/16 In., Decimal Equivalent 1.1875, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number Non-Listed, For Alloy And Carbon Steel, Cast Iron And Wood, 1

Reviews