Silver/Deming Drill, 1 3/8, HSS, 118 Deg

WESTWARD| Zoro #: G0334652| Mfr #: 2UFY3

$70.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 1.3750
Item: Reduced Shank Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334652 Mfr #: 2UFY3
Decimal Equivalent: 1.3750Item: Reduced Shank Drill Bit
Point Type: Conventional PointShank Dia.: 1/2"
Flute Length: 3-1/8"Drill Bit Size: 1-3/8"
Grade: General PurposeDrill Bit Material: High Speed Steel
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Application: For Alloy And Carbon Steel, Cast Iron And WoodDrill Bit Dimension Type: Fractional Inch
Shank Type: RoundDrill Bit Grouping: Drill Bit
List Number: Non-ListedDrill Bit Finish: Black Oxide
Country of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-3/8 In., Decimal Equivalent 1.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number Non-Listed, For Alloy And Carbon Steel, Cast Iron And Wood

Reviews