SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Silver/Deming Drill, 1 7/16, HSS, 118 Deg

WESTWARD| Zoro #: G1275102| Mfr #: 2UFY4

$76.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 1.4375Item: Reduced Shank Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275102 Mfr #: 2UFY4
Decimal Equivalent: 1.4375Item: Reduced Shank Drill Bit
Point Type: Conventional PointShank Dia.: 1/2"
Flute Length: 3-1/8"Drill Bit Size: 1-7/16"
Grade: General PurposeDrill Bit Material: High Speed Steel
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Application: For Alloy And Carbon Steel, Cast Iron And WoodDrill Bit Dimension Type: Fractional Inch
Shank Type: RoundDrill Bit Grouping: Drill Bit
List Number: Non-ListedDrill Bit Finish: Black Oxide
Country of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-7/16 In., Decimal Equivalent 1.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number Non-Listed, For Alloy And Carbon Steel, Cast Iron And Wood, 1

Reviews