Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 17/32, Co, 118Deg

  • Zoro #: G0543776
  • Mfr #: 5TVL9

$23.21

  • Drill Bit Grouping: Drill Bit
  • Shank Type: Round
  • Drill Bit Size: 17/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #5TVL9 Specifications

  • Zoro #: G0543776
  • Mfr #: 5TVL9
Drill Bit Grouping: Drill Bit Shank Type: Round
Drill Bit Size: 17/32" Point Type: Split point
Drill Bit Finish: Straw/Bronze Drill Bit Dimension Type: Fractional Inch
Overall Length: 6" List Number: Non-Listed
Number of Pieces: 1 Drill Bit Material: Cobalt Steel
Drill Bit Point Angle: 118 Degrees Application: Stainless, Alloy Steel, Cast Iron, Copper, Aluminum
Item: Reduced Shank Drill Bit Decimal Equivalent: 0.5313
Flute Length: 3-1/8" Shank Dia.: 1/2"
Grade: General Purpose Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 118 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Shank Type Round, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Split Point, List Number Non-Listed, Stainless, Alloy Steel, Cast Iron, Copper, Aluminum, 1

Reviews of Westward #5TVL9