Silver/Deming Drill, 19/32, Co, 118Deg

WESTWARD| Zoro #: G0422274| Mfr #: 5TVN3

$21.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.5938Item: Reduced Shank Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422274 Mfr #: 5TVN3
Decimal Equivalent: 0.5938Item: Reduced Shank Drill Bit
Point Type: Split pointShank Dia.: 1/2"
Flute Length: 3-1/8"Drill Bit Size: 19/32"
Grade: General PurposeDrill Bit Material: Cobalt Steel
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Application: Stainless, Alloy Steel, Cast Iron, Copper, AluminumDrill Bit Dimension Type: Fractional Inch
Shank Type: RoundDrill Bit Grouping: Drill Bit
List Number: Non-ListedDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 118 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Shank Type Round, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number Non-Listed, Stainless, Alloy Steel, Cast Iron, Copper, Aluminum

Reviews