Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 21/32, Co, 118Deg

  • Zoro #: G0495302
  • Mfr #: 5TVN7

$31.97

  • Drill Bit Grouping: Drill Bit
  • Decimal Equivalent: 0.6563
  • Drill Bit Size: 21/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #5TVN7 Specifications

  • Zoro #: G0495302
  • Mfr #: 5TVN7
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.6563
Drill Bit Size: 21/32" Overall Length: 6"
Item: Reduced Shank Drill Bit Shank Dia.: 1/2"
Shank Type: Round Application: Stainless, Alloy Steel, Cast Iron, Copper, Aluminum
Number of Pieces: 1 Grade: General Purpose
Drill Bit Material: Cobalt Steel Point Type: Split point
List Number: Non-Listed Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Straw/Bronze Flute Length: 3-1/8"
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 118 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Shank Type Round, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Split Point, List Number Non-Listed, Stainless, Alloy Steel, Cast Iron, Copper, Aluminum, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Westward #5TVN7