BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Silver/Deming Drill, 21/32, HSS, 118 Deg

WESTWARD| Zoro #: G1067324| Mfr #: 4UM68

$14.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-1/8"Shank Type: RoundList Number: Non-Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067324 Mfr #: 4UM68
Flute Length: 3-1/8"Shank Type: Round
List Number: Non-ListedDrill Bit Material: High Speed Steel
Item: Reduced Shank Drill BitDrill Bit Size: 21/32"
Point Type: Conventional PointDecimal Equivalent: 0.6562
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Black Oxide
Drill Bit Grouping: Drill BitGrade: General Purpose
Overall Length: 6"Shank Dia.: 1/2"
Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and WoodDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6562, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number Non-Listed, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews