KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silver/Deming Drill, 25/32, Co, 118Deg

WESTWARD| Zoro #: G1439155| Mfr #: 5TVP4

$29.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Point Type: Split point
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439155 Mfr #: 5TVP4
Overall Length: 6"Point Type: Split point
Shank Dia.: 1/2"List Number: Non-Listed
Drill Bit Material: Cobalt SteelGrade: General Purpose
Shank Type: RoundDrill Bit Finish: Straw/Bronze
Item: Reduced Shank Drill BitDecimal Equivalent: 0.7812
Application: Stainless, Alloy Steel, Cast Iron, Copper, AluminumDrill Bit Point Angle: 118 Degrees
Flute Length: 3-1/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 25/32"
Country of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 25/32 In., Decimal Equivalent 0.7812, Drill Bit Point Angle 118 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Shank Type Round, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number Non-Listed, Stainless, Alloy Steel, Cast Iron, Copper, Aluminum

Reviews