SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Silver/Deming Drill, 27/32, HSS, 118 Deg

WESTWARD| Zoro #: G2205761| Mfr #: 4UM80

$21.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205761 Mfr #: 4UM80
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional InchFlute Length: 3-1/8"
Decimal Equivalent: 0.8438Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Shank Dia.: 1/2"Drill Bit Finish: Black Oxide
Item: Reduced Shank Drill BitPoint Type: Conventional Point
Shank Type: RoundDrill Bit Size: 27/32"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: Non-ListedGrade: General Purpose
Country of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 27/32 In., Decimal Equivalent 0.8438, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number Non-Listed, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews