Westward
Single Spiral Brush, Carbon Steel, PK10
- Zoro #: G4105991
- Mfr #: 88418
Hover or click to zoom Tap to zoom
Key Features
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.5 in
- Brush Length: 2 in
- Overall Length: 8 in
- Wire Dia.: 0.004 in
- Shank Size: 0.125 in
$50.69
19% off
$40.59
Pk of 10, $4.06/ea
Subtotal: $40.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #88418 Specifications
- Zoro #: G4105991
- Mfr #: 88418
- UPC #: 190735891117
- Operation Type - Spiral and Tube Brush: Power
- Item - Spiral and Tube Brush: Spiral Brush
- Shank Style - Abrasive Brushes: Single
- Brush Dia.: 0.5 in
- Brush Length: 2 in
- Overall Length: 8 in
- Wire Dia.: 0.004 in
- Shank Size: 0.125 in
- Fill Material: Steel
- For Use With: Hand, Drills, Drill Presses, CNC Machines
- Trim Length: 1/4"
- Max. RPM: 1,900 RPM
- Item: Single Spiral Tube Brush
- Country of Origin (subject to change): United States
Description
Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.5 in, Brush Length 2 in, Overall Length 8 in, Wire Dia. 0.004 in, Shank Size 0.125 in, Fill Material Steel, Max. RPM 1,900 RPM, Package Quantity 10
Reviews of Westward #88418
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 88428
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 88431
- WESTWARD Double Spiral Tube Brush, Brass, PK10 88430
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 88425
- WESTWARD Single Spiral Tube Brush, SS, PK10 88393
- WESTWARD Burrite Tube Brush, 2-1/8" L, PK10 88405
- BRUSH RESEARCH MANUFACTURING 85AY2000500SC Abrasive Nylon Brush. For 2" Bore Dia., 500SC, 2" Brush Part, 8" OAL 85AY2000500SC
- GORDON BRUSH 2" Brush Head Diameter Valve Brush with Nylon Bristles 449266-4
- OSBORN Straight Wire Tube Brush, DSDS, 7/8" 0005105600
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 3HGU2
- WEILER 13/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length 21146
- Westward Spiral Tube Brushes