Westward

Single Spiral Tube Brush, 1/8" Shank, PK10


$36.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Operation Type - Spiral and Tube Brush Power
  • Shank Style - Abrasive Brushes Single
  • Brush Dia. 0.375 in
  • Brush Length 2 in
  • Overall Length 8 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us