Westward
4 lb Sledge Hammer, 14 In L Fiberglass Handle, Steel Head
Mfr # 6DWL4
Zoro # G2115391
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 15 in
- Head Length 5 1/8 in
- Tether Capable Tether Capable
- Head Material Steel
Explore More Products
- WESTWARD Engineers Hammer, Hickory, 2 Lb 6DWJ7
- WESTWARD Sledge Hammer, 6 lb., 30 In, Rubber/Steel 24Z031
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel 24Z039
- WESTWARD Sledge Hammer, 14 lb., 33-1/2, Fiberglass 6DWL2
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass 2DBV3
- WESTWARD Drilling Hammer, 4 Lb, 1 7/8 In Head Dia 2DBU6
- WESTWARD Nonsparking Sledge, 8 lb., 24 In, Steel 24Z037
- WESTWARD Cross Pein Hammer, 3-1/2 lb., 16 In, Steel 24Z040
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel 22XP78
- URREA Hammer, machined head fiberglass handle 24Oz 1324FV
- MAYHEW Pneumatic Hammer 24" 32003
- Westward Hammers and Striking Tools