Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sledge Hammer, 8 lb., 35-1/8 In, Hickory

WESTWARD| Zoro #: G0445453| Mfr #: 2DBT3

$37.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Hickory Wood
Item: Double Face Sledge Hammer
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445453 Mfr #: 2DBT3
Handle Material: Hickory WoodItem: Double Face Sledge Hammer
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Color: Black
Head Weight: 8 lb.Overall Length: 29-7/8"
Head Width: 2-3/8"Head Length: 6-7/8"
Head Material: Forged SteelHandle Design: Straight
Handle Color: NaturalFace Diameter: 2-3/8"
Standards: ANSI StandardsCountry of Origin (subject to change): India

Description

Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 8 lb., Overall Length 35-1/8 In., Handle Material Hickory Wood, Handle Design Straight, Standard Tool (Accessory Needed for Tethering), Face Diameter 2-3/8 In., Head Width 2-3/8 In., Head Length 6-7/8 In., Head Color Black, Handle Color Natural, Standards ANSI Standards

Reviews