DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sliding T-Handle, 3/8 in. Dr, 7-7/8 in.

WESTWARD| Zoro #: G1407804| Mfr #: 3LE56

$14.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 7-7/8"
Number of Pieces: 1
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407804 Mfr #: 3LE56
Overall Length: 7-7/8"Number of Pieces: 1
For Use With: 3/8" Drive SocketsFeatures: Sliding T-Handle
Finish: ChromeItem: Sliding T-Handle
Drive Size: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Sliding T-bar, Drive Size (In.) 3/8, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews