Slip Joint Plier Set, Dipped, 2 Pcs.

WESTWARD| Zoro #: G0693226| Mfr #: 1UKN6

$18.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693226 Mfr #: 1UKN6
Spring Return: NoESD Safe: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Slip Joint Plier Set
Number of Pieces: 2Handle Type: Dipped
Handle Color: BlueCountry of Origin (subject to change): China

Product Description

Slip Joint Plier Set, Number of Pieces 2, ESD Safe No, Includes 6 In. and 8 In. Slip Joint Pliers, Standard Tool (Accessory Needed for Tethering), Spring Return No, Handle Type Dipped, Handle Color Blue, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.