Slip Joint Pliers, 6 1/8 In L, Ergo Grip

WESTWARD| Zoro #: G1754654| Mfr #: 1UKJ4

$7.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Features: Features A Secondary Jaw
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754654 Mfr #: 1UKJ4
Material: carbon steelFeatures: Features A Secondary Jaw
Overall Length: 6"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: Full PolishedWire Cutter: No
Jaw Length: 1-1/4"Max. Jaw Opening: 3-1/4"
Handle Type: ErgonomicCountry of Origin (subject to change): China

Description

Slip Joint Pliers, Wire Cutter No, Overall Length 6-1/8 In., Max. Jaw Opening 1 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering), Jaw Length 5/32 In., Material Forged Alloy Steel, Finish Nickel Plated, Features Features A Secondary Jaw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews