Slip Joint Pliers, 8 1/8 In L, Ergo Grip

WESTWARD| Zoro #: G1107601| Mfr #: 1UKJ6

$13.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107601 Mfr #: 1UKJ6
Finish: Nickel PlatedFeatures: Features A Secondary Jaw
Wire Cutter: NoItem: Slip Joint Pliers
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Forged Alloy Steel
Overall Length: 8-1/8"Max. Jaw Opening: 1-1/4"
Jaw Length: 3/8"Handle Type: Ergonomic
Country of Origin (subject to change): China

Product Description

Slip Joint Pliers, Wire Cutter No, Overall Length 8-1/8 In., Max. Jaw Opening 1-1/4 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for Tethering), Jaw Length 3/8 In., Material Forged Alloy Steel, Finish Nickel Plated, Features Features A Secondary Jaw

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.