DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Snap-off Utility Blade, 25mm W, PK20

WESTWARD| Zoro #: G0646414| Mfr #: 2ZRL5

$17.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 25mm
Thickness: 0.027"
Length: 4-59/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646414 Mfr #: 2ZRL5
Width: 25mmThickness: 0.027"
Length: 4-59/64"Mount Type: (1) Hole
Blade Dispenser Included: NoMaterial: carbon steel
Item: Snap-Off BladeFits Utility Knives Stock No.: 5LC35, 5LC44
Number of Segments: 7Country of Origin (subject to change): China

Description

Utility Knife Blade, Snap Off, Blade Type 25mm, Number of Segments 7, Length 4 59/64 In, Width 63/64 In, Thickness 0.0276 In, Carbon Steel, Mount Type One Holding Notch, Fits Utility Knives Stock No 5LC35, 5LC44, Package Quantity 20

Reviews