HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Snap-off Utility Blade, 25mm W, PK5

WESTWARD| Zoro #: G1659043| Mfr #: 2ZRL4

$4.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 25mm
Thickness: 0.027"
Length: 4-59/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659043 Mfr #: 2ZRL4
Width: 25mmThickness: 0.027"
Length: 4-59/64"Mount Type: (1) Hole
Blade Dispenser Included: NoMaterial: carbon steel
Item: Snap-Off BladeFits Utility Knives Stock No.: 5LC35, 5LC44
Number of Segments: 7Country of Origin (subject to change): China

Description

Utility Knife Blade, Snap Off, Blade Type 25mm, Number of Segments 7, Length 4 59/64 In, Width 63/64 In, Thickness 0.0276 In, Carbon Steel, Mount Type One Holding Notch, Fits Utility Knives Stock No 5LC35, 5LC44, Package Quantity 5

Reviews