KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap-off Utility Blade, 9mm W, PK10

WESTWARD| Zoro #: G2261926| Mfr #: 2ZRN2

$3.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Snap-Off Blade
Number of Segments: 13
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261926 Mfr #: 2ZRN2
Item: Snap-Off BladeNumber of Segments: 13
Material: carbon steelFits Utility Knives Stock No.: 5LC33, 5LC41
Blade Dispenser Included: NoLength: 3-1/4"
Mount Type: (1) HoleThickness: 0.010"
Width: 9mmCountry of Origin (subject to change): China

Description

Utility Knife Blade, Snap Off, Blade Type 9mm, Number of Segments 13, Length 3 1/4 In, Width 23/64 In, Thickness 0.01 In, Carbon Steel, Mount Type One Holding Notch, Fits Utility Knives Stock No G2380926, G0308201, Package Quantity 10

Reviews