TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Snap-off Utility Blade, 9mm W, PK10

WESTWARD| Zoro #: G1628864| Mfr #: 2ZRN5

$6.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mount Type: (1) HoleItem: Snap-Off BladeMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628864 Mfr #: 2ZRN5
Mount Type: (1) HoleItem: Snap-Off Blade
Material: Carbon SteelThickness: 0.016"
Number of Segments: 7Width: 9mm
Fits Utility Knives Stock No.: 5LC33, 5LC41Length: 3-1/4"
Blade Dispenser Included: NoCountry of Origin (subject to change): China

Description

Snap Off Art Blade, 30 Deg. Acute Angle, Blade Type 9mm, Number of Segments 7, Length 3 1/4 In, Width 23/64 In, Thickness 0.016 In, Carbon Steel, Mount Type One Holding Notch, Fits Utility Knives Stock No 5LC33, 5LC41, Package Quantity 10

Reviews