JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Snap-Off Utility Knife, 18mm, 6-1/2 In. L

WESTWARD| Zoro #: G0901616| Mfr #: 1YJE8

$1.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901616 Mfr #: 1YJE8
Item: Snap-Off Utility KnifeBlade Material: Carbon Steel
Overall Length: 6-1/2"Overall Width: 7/8"
Overall Thickness: 1/2"Blade Change: Cartridge
Number of Segments: 8Handle Type: Plain
Number of Blades Included: 1Handle Color: Blue/Gray
Duty Rating: Standard DutyBlade Width: 18mm
Handle Material: ABSStores: No Storage
Country of Origin (subject to change): China

Product Description

Snap-Off Utility Knife, Blade Width 18mm, Standard Duty, Blade Material Carbon Steel, Blade Change Cartridge, Number of Blades Included 1, Number of Segments 8, Overall Length 6-1/2 In., Overall Width 7/8 In., Overall Thickness 1/2 In., Handle Color Blue/Gray, Handle Type Plain, Handle Material ABS, Stores No Storage, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.