PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Snap-Off Utility Knife, 18mm, 7 In

WESTWARD| Zoro #: G1131934| Mfr #: 1YJF1

$28.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Standard DutyOverall Width: 1-7/8"Blade Width: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131934 Mfr #: 1YJF1
Duty Rating: Standard DutyOverall Width: 1-7/8"
Blade Width: 18mmApplication: General Purpose
Handle Type: PlainItem: Snap-Off Utility Knife
Blade Change: Slide OpenHandle Color: Blue/Gray
Number of Segments: 8Blade Material: Carbon Steel
Overall Length: 7"Number of Blades Included: 5
Overall Thickness: 1/2"Handle Material: Aluminum
Stores: No StorageCountry of Origin (subject to change): China

Description

Snap-Off Utility Knife, Blade Width 18mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 5, Number of Segments 8, Overall Length 7 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle Color Blue/Gray, Handle Type Plain, Handle Material Aluminum, Stores No Storage, Application General Purpose

Reviews