KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap-Off Utility Knife, 9mm, 5 1/2 In

WESTWARD| Zoro #: G1867765| Mfr #: 1YJE9

$6.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 7/8"
Handle Color: Blue/Gray
Overall Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867765 Mfr #: 1YJE9
Overall Width: 7/8"Handle Color: Blue/Gray
Overall Length: 5-1/2"Number of Segments: 13
Blade Change: Slide OpenBlade Material: Carbon Steel
Stores: No StorageItem: Snap-Off Utility Knife
Overall Thickness: 3/8"Handle Type: Plain
Application: General PurposeDuty Rating: Standard Duty
Number of Blades Included: 1Handle Material: Steel
Blade Width: 9mmCountry of Origin (subject to change): China

Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 13, Overall Length 5-1/2 In., Overall Width 7/8 In., Overall Thickness 3/8 In., Handle Color Blue/Gray, Handle Type Plain, Handle Material Steel, Stores No Storage, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews