Snap-Off Utility Knife, 9mm, 5 1//2 In

WESTWARD| Zoro #: G1656864| Mfr #: 1YJF2

$8.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656864 Mfr #: 1YJF2
Blade Material: Carbon SteelItem: Snap-Off Utility Knife
Application: General PurposeOverall Length: 5-1/2"
Overall Width: 1"Overall Thickness: 1/2"
Blade Change: Slide OpenNumber of Segments: 13
Handle Type: PlainNumber of Blades Included: 3
Handle Color: Blue/GrayDuty Rating: Standard Duty
Blade Width: 9mmHandle Material: Aluminum
Stores: No StorageCountry of Origin (subject to change): China

Product Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 3, Number of Segments 13, Overall Length 5-1/2 In., Overall Width 1 In., Overall Thickness 1/2 In., Handle Color Blue/Gray, Handle Type Plain, Handle Material Aluminum, Stores No Storage, Application General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.