Snap-Off Utility Knife, 9mm, 5 In, Gray

WESTWARD| Zoro #: G0404126| Mfr #: 1YJE7

$1.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Thickness: 1/2"
Blade Change: Slide Open
Overall Width: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404126 Mfr #: 1YJE7
Overall Thickness: 1/2"Blade Change: Slide Open
Overall Width: 7/8"Handle Material: Steel
Blade Width: 9mmDuty Rating: Standard Duty
Blade Material: Carbon SteelNumber of Segments: 14
Overall Length: 5-1/8"Application: General Purpose
Number of Blades Included: 1Stores: No Storage
Handle Color: Black/GrayItem: Snap-Off Utility Knife
Handle Type: PlainCountry of Origin (subject to change): China

Description

Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 14, Overall Length 5-1/8 In., Overall Width 7/8 In., Overall Thickness 1/2 In., Handle Color Black/Gray, Handle Type Plain, Handle Material Steel, Stores No Storage, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews