SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snip Set

WESTWARD| Zoro #: G2070932| Mfr #: 4YP54

$34.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Forged steelMetal Gauge: 18 MildNumber of Pieces: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070932 Mfr #: 4YP54
Material: Forged steelMetal Gauge: 18 Mild
Number of Pieces: 2Includes: Grainger No. 1UG15, 1UG16
Safety Latch: NoItem: Offset Aviation Snip Set
Cutting Action: Left/RightHandle Color: Red, Blue
Cutting Length: 1-1/4"Handle Design: PVC Cushion Grip
Cutting Edge: SerratedOverall Length: 9-3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Metal Cutting Snip Sets, Offset Aviation Snip Set, Number of Pieces 2, Cutting Action Left/Right, Overall Length 9-3/4 In., Cutting Length 1-1/4 In., Handle Color Red, Blue, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch No, Handle Design PVC Cushion Grip, Material Forged Steel, Includes Grainger No. 1UG15, 1UG16

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews