SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snip, Tin

WESTWARD| Zoro #: G1985347| Mfr #: 5MW41

$14.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metal Cutting SnipMetal Gauge: 20 MildHandle Design: Plastic Soft Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985347 Mfr #: 5MW41
Item: Metal Cutting SnipMetal Gauge: 20 Mild
Handle Design: Plastic Soft GripCutting Action: Straight
Handle Color: BlueCutting Edge: Serrated
Material: SteelCutting Length: 3"
Overall Length: 11-1/2"Safety Latch: Yes
Country of Origin (subject to change): Taiwan, Province of China

Description

Metal Cutting Snip, Cutting Action Straight, Overall Length 11-1/2 In., Metal Gauge 20 Mild, Cutting Edge Serrated, Cutting Length 3 In., Handle Color Blue, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews